Motion
NB6W3072-6PY-2H

LITTLE GIANT
NB6W3072-6PY-2H

6-Wheel Platform Truck, 30" x 60"
MI ITEM #11656152
MFR #NB6W3072-6PY-2H
Price$1,560.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NB6W3072-6PY-2H

6-Wheel Platform Truck, 30" x 60"
MI ITEM #11656152
MFR #NB6W3072-6PY-2H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,560.38/each

Specifications

Dimensions

  • Overall Height
    38 in
  • Overall Length
    75 in
  • Overall Width
    30 in
  • Platform Length
    72 in
  • Platform Width
    30 in
  • Shipping Weight
    182 lbs
  • Weight
    182 lb
  • Wheel Diameter
    6 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    3600 lbs

Overview

Mfr description
NB6W3072-6PY-2H 6-WHEEL PLATFORM TRUCK,
  • 3600 lbs. Capacity
  • 12 gauge reinforced steel deck
  • 2 Removable Pipe Handles extend 29 above deck
  • 2 Rigid, and 4 Swivel Casters
  • 6 Polyurethane Wheels
  • Deck Height: 9
  • All-Welded Construction
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought