Motion
NBBM-2448-9P

LITTLE GIANT
NBBM-2448-9P

Platform Truck with Vinyl Matting
Mi Item #11656164
MFR #NBBM-2448-9P
Price$1,012.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBBM-2448-9P

Platform Truck with Vinyl Matting
Mi Item #11656164
MFR #NBBM-2448-9P

Mfr description
NBBM-2448-9P PLATFORM TRUCK, 24\
  • 1200 lbs. Capacity
  • 12 gauge reinforced steel deck with Non-Slip Vinyl Matting
  • Removable Pipe Handle extends 29 above deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,012.83/each

Specifications

Dimensions

  • Overall Height
    41.5 in
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Platform Length
    48 in
  • Platform Width
    24 in
  • Shipping Weight
    107 lbs
  • Weight
    107 lb
  • Wheel Diameter
    9 in

Details

  • Caster Wheel Types
    Pneumatic Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)