Motion
NBBM-3048-9P

LITTLE GIANT
NBBM-3048-9P

Platform Truck with Vinyl Matting
MI ITEM #11656165
MFR #NBBM-3048-9P
List Price$1,266.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBBM-3048-9P

Platform Truck with Vinyl Matting
MI ITEM #11656165
MFR #NBBM-3048-9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,266.39/each for your price

Overview

Mfr description
NBBM-3048-9P PLATFORM TRUCK, 30\
  • 1200 lbs. Capacity
  • 12 gauge reinforced steel deck with Non-Slip Vinyl Matting
  • Removable Pipe Handle extends 29 above deck
  • 2 Rigid, and 2 Swivel Casters
  • 9 Pneumatic Wheels
  • Deck Height: 12.5
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    1200 lbs
  • Platform Width
    30 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Pneumatic Wheels
  • Wheel Diameter
    9 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    49.5 in
  • Overall Width
    30 in
  • Overall Height
    41.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    118 lb
  • Shipping Weight
    118 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text