Motion
NBH-2448-PH

LITTLE GIANT
NBH-2448-PH

Heavy-Duty Platform Truck, 24" x 48"
MI ITEM #11656172
MFR #NBH-2448-PH
Your Price$1,055.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBH-2448-PH

Heavy-Duty Platform Truck, 24" x 48"
MI ITEM #11656172
MFR #NBH-2448-PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,055.21/each(List $1,213.49)

Overview

Mfr description
NBH-2448-PH HEAVY-DUTY PLATFORM TRUCKS,
  • 5000 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable Pipe Handle extends 29 above deck
  • 12 axle mounted load wheels
  • 8 x 2 swivel caster wheels
  • Deck Height: 16-1/2
  • Phenolic Wheels
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    5000 lbs
  • Platform Width
    24 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Phenolic Wheels
  • Wheel Diameter
    12 & 8 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Overall Height
    45.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    161 lb
  • Shipping Weight
    163 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text