Motion
NBH-3048-PH

LITTLE GIANT
NBH-3048-PH

Heavy-Duty Platform Truck, 30" x 48"
MI ITEM #11656173
MFR #NBH-3048-PH
Price$1,346.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBH-3048-PH

Heavy-Duty Platform Truck, 30" x 48"
MI ITEM #11656173
MFR #NBH-3048-PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,346.61/each

Specifications

Dimensions

  • Overall Height
    45.5 in
  • Overall Length
    49.5 in
  • Overall Width
    30 in
  • Platform Length
    48 in
  • Platform Width
    30 in
  • Shipping Weight
    172 lbs
  • Weight
    170 lb
  • Wheel Diameter
    12 & 8 in

Details

  • Caster Wheel Types
    Phenolic Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    5000 lbs

Overview

Mfr description
NBH-3048-PH HEAVY-DUTY PLATFORM TRUCKS,
  • 5000 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable Pipe Handle extends 29 above deck
  • 12 axle mounted load wheels
  • 8 x 2 swivel caster wheels
  • Deck Height: 16-1/2
  • Phenolic Wheels
  • All-Welded Construction
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought