Motion
NBH-3672-PU

LITTLE GIANT
NBH-3672-PU

Heavy-Duty Platform Truck, 36" x 72"
MI ITEM #11656182
MFR #NBH-3672-PU
List Price$1,733.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBH-3672-PU

Heavy-Duty Platform Truck, 36" x 72"
MI ITEM #11656182
MFR #NBH-3672-PU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,733.57/each for your price

Overview

Mfr description
NBH-3672-PU HEAVY-DUTY PLATFORM TRUCKS,
  • 4000 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable Pipe Handle extends 29 above deck
  • 12 axle mounted load wheels
  • 8 x 2 swivel caster wheels
  • Deck Height: 16-1/2
  • Polyurethane Wheels
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    4000 lbs
  • Platform Width
    36 in
  • Platform Length
    72 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    12 & 8 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    73.5 in
  • Overall Width
    36 in
  • Overall Height
    45.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    221 lb
  • Shipping Weight
    221 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text