Motion
NBP-2460-8PUBK

LITTLE GIANT
NBP-2460-8PUBK

Pipe Stake Platform Truck, 24" x 60"
Mi Item #11656185
MFR #NBP-2460-8PUBK
Price$1,100.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBP-2460-8PUBK

Pipe Stake Platform Truck, 24" x 60"
Mi Item #11656185
MFR #NBP-2460-8PUBK

Mfr description
NBP-2460-8PUBK 0, 24\
  • 3600 lbs. Capacity
  • 12 gauge reinforced steel deck
  • 4 Removable Pipe Stakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,100.19/each

Specifications

Dimensions

  • Overall Height
    41 in
  • Overall Length
    63 in
  • Overall Width
    24 in
  • Platform Length
    60 in
  • Platform Width
    24 in
  • Shipping Weight
    109 lbs
  • Weight
    109 lb
  • Wheel Diameter
    8 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)