Motion
NBP-3048-8PUBK

LITTLE GIANT
NBP-3048-8PUBK

Pipe Stake Platform Truck, 30" x 48"
MI ITEM #11656186
MFR #NBP-3048-8PUBK
List Price$1,203.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
NBP-3048-8PUBK

Pipe Stake Platform Truck, 30" x 48"
MI ITEM #11656186
MFR #NBP-3048-8PUBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,203.37/each for your price

Overview

Mfr description
NBP-3048-8PUBK PIPE STAKE TRUCK, 30\
  • 3600 lbs. Capacity
  • 12 gauge reinforced steel deck
  • 4 Removable Pipe Stakes
  • 1-5/16 Diameter Stakes Extend 30 Above Deck
  • 2 Rigid, and 2 Swivel Casters
  • 8 Polyurethane Wheels
  • Wheel Brakes
  • Deck Height: 11
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    3600 lbs
  • Platform Width
    30 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    8 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    51 in
  • Overall Width
    30 in
  • Overall Height
    41 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    110 lb
  • Shipping Weight
    110 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text