Motion
OE-2460-6PYFL

LITTLE GIANT
OE-2460-6PYFL

Roll Goods Truck;24"W x 60"L x 57"H
MI ITEM #11656217
MFR #OE-2460-6PYFL
List Price$1,345.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
OE-2460-6PYFL

Roll Goods Truck;24"W x 60"L x 57"H
MI ITEM #11656217
MFR #OE-2460-6PYFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,345.14/each for your price

Overview

Mfr description
OE-2460-6PYFL ROLL GOODS TRUCK, 24\
  • 3600 lbs. Capacity
  • Uprights extend 48" above deck with welded top cross brace
  • 12 gauge steel deck
  • Two rigid and two swivel casters
  • 6" x 2" non-marking polyurethane wheels
  • Floor Lock

Specifications

  • Cart Dimensions
    24 x 60 x 57 in
  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Roll Goods Truck
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Height
    57 in
  • Includes
    Floor Lock
  • Length
    60 in
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Outside Height
    57 in
  • Outside Length
    60 in
  • Outside Width
    24 in
  • Overall Height
    57 in
  • Overall Length
    60 in
  • Overall Width
    24 in
  • Product Types
    Roll Goods Truck
  • Weight
    153 lbs
  • Weight Capacity
    3600 lbs
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought