Motion
OT2448-6PY

LITTLE GIANT
OT2448-6PY

3-Sided Bulk Trucks;24"W x 48"L x 57"H
MI ITEM #11656222
MFR #OT2448-6PY
List Price$1,149.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
OT2448-6PY

3-Sided Bulk Trucks;24"W x 48"L x 57"H
MI ITEM #11656222
MFR #OT2448-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,149.71/each for your price

Overview

Mfr description
OT2448-6PY 3-SIDED BULK TRUCKS, 24\
  • 12 gauge reinforced deck with flush lip edge
  • Pushbar handle on swivel caster end
  • 2 swivel and 2 rigid casters
  • 6" x 2" non-marking polyurethane wheels
  • All-welded and ship fully assembled
  • Powder-coated finish
  • 3600 lbs. Capacity

Specifications

  • Cart Type
    3-Sided Bulk Trucks
  • Cart Dimensions
    24 x 48 x 57 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    Flush
  • Width
    24 in
  • Height
    57 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    126 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    3-Sided Bulk Trucks
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    57 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    57 in
  • Overall Length
    48 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text