Motion
OT2460-6PY

LITTLE GIANT
OT2460-6PY

3-Sided Bulk Trucks;24"W x 60"L x 57"H
Mi Item #11656223
MFR #OT2460-6PY
Price$1,202.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
OT2460-6PY

3-Sided Bulk Trucks;24"W x 60"L x 57"H
Mi Item #11656223
MFR #OT2460-6PY

Mfr description
OT2460-6PY 3-SIDED BULK TRUCKS, 24\
  • 12 gauge reinforced deck with flush lip edge
  • Pushbar handle on swivel caster end
  • 2 swivel and 2 rigid casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,202.33/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 60 x 57 in
  • Caster Wheel Diameter
    6 in
  • Height
    57 in
  • Length
    60 in
  • Outside Height
    57 in
  • Outside Length
    60 in
  • Outside Width
    24 in
  • Overall Height
    57 in
  • Overall Length
    60 in
  • Overall Width
    24 in
  • Shelf Lip Height
    Flush
  • Weight
    143 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    3-Sided Bulk Trucks
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    3-Sided Bulk Trucks
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)