Motion
OTL3060-6PY

LITTLE GIANT
OTL3060-6PY

3-Sided Bulk Trucks;30"W x 60"L x 57"H
Mi Item #11656230
MFR #OTL3060-6PY
Price$1,291.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
OTL3060-6PY

3-Sided Bulk Trucks;30"W x 60"L x 57"H
Mi Item #11656230
MFR #OTL3060-6PY

Mfr description
OTL3060-6PY 3-SIDED BULK TRUCKS, 30\
  • 12 gauge reinforced deck with 1-1/2" lip edges
  • Pushbar handle on swivel caster end
  • 2 swivel and 2 rigid casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,291.39/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 60 x 57 in
  • Caster Wheel Diameter
    6 in
  • Height
    57 in
  • Length
    60 in
  • Outside Height
    57 in
  • Outside Length
    60 in
  • Outside Width
    30 in
  • Overall Height
    57 in
  • Overall Length
    60 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    157 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    3-Sided Bulk Trucks
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    3-Sided Bulk Trucks
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)