Motion
PDEH40-6PH2FLLR

LITTLE GIANT
PDEH40-6PH2FLLR

Ergonomic Adjustable Height Mobile Pallet Stand with Handle;42"W x 49.5"L x 25-35"H
MI ITEM #11656250
MFR #PDEH40-6PH2FLLR
List Price$1,502.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDEH40-6PH2FLLR

Ergonomic Adjustable Height Mobile Pallet Stand with Handle;42"W x 49.5"L x 25-35"H
MI ITEM #11656250
MFR #PDEH40-6PH2FLLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,502.07/each for your price

Overview

Mfr description
PDEH40-6PH2FLLR ADJ HT MOBILE PALLET STA
  • 3600 lbs. Capacity
  • Adjustable Height: 24" to 34" in 2" Increments
  • Four Swivel Casters
  • 6" Phenolic Casters
  • Open Deck
  • 2 Floor Locks
  • Removable Handle
  • Corner Load Retainers

Specifications

  • Cart Type
    Ergonomic Adjustable Height Mobile Pallet Stand with Handle
  • Number Of Shelves
    1
  • Cart Dimensions
    42 x 49.5 x 25-35 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    (4) Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    20 in
  • Width
    42 in
  • Height
    25-35 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Weight
    121 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Ergonomic Adjustable Height Mobile Pallet Stand with Handle
  • Length
    49.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    25-35 in
  • Outside Length
    49.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    42 in
  • Overall Height
    25-35 in
  • Overall Length
    49.5 in
  • Overall Width
    42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought