Motion
PDSEH42486PH2FL

LITTLE GIANT
PDSEH42486PH2FL

Ergonomic Adjustable Height Mobile Pallet Stand with Handle;42"W x 49.5"L x 24-34"H
MI ITEM #11656259
MFR #PDSEH42486PH2FL
List Price$1,599.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDSEH42486PH2FL

Ergonomic Adjustable Height Mobile Pallet Stand with Handle;42"W x 49.5"L x 24-34"H
MI ITEM #11656259
MFR #PDSEH42486PH2FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,599.74/each for your price

Overview

Mfr description
PDSEH42486PH2FL ADJ HT MOBILE PALLET STA
  • 3600 lbs. Capacity
  • Adjustable Height: 24" to 34" in 2" Increments
  • Four Swivel Casters
  • 6" Phenolic Casters
  • Solid 12 Gauge Steel Deck
  • 2 Floor Locks
  • Removable Handle

Specifications

  • Cart Type
    Ergonomic Adjustable Height Mobile Pallet Stand with Handle
  • Number Of Shelves
    1
  • Cart Dimensions
    42 x 49.5 x 24-34 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    (4) Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    20 in
  • Width
    42 in
  • Height
    24-34 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Weight
    175 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Ergonomic Adjustable Height Mobile Pallet Stand with Handle
  • Length
    49.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    24-34 in
  • Outside Length
    49.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    42 in
  • Overall Height
    24-34 in
  • Overall Length
    49.5 in
  • Overall Width
    42 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text