Motion
PDSEH406PH2FLLR

LITTLE GIANT
PDSEH406PH2FLLR

Ergonomic Adjustable Height Mobile Pallet Stand with Handle;40"W x 49.5"L x 25-35"H
MI ITEM #11656261
MFR #PDSEH406PH2FLLR
Price$1,575.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDSEH406PH2FLLR

Ergonomic Adjustable Height Mobile Pallet Stand with Handle;40"W x 49.5"L x 25-35"H
MI ITEM #11656261
MFR #PDSEH406PH2FLLR

Mfr description
PDSEH406PH2FLLR ADJ HT MOBILE PALLET STA
  • 3600 lbs. Capacity
  • Adjustable Height: 24" to 34" in 2" Increments
  • Four Swivel Casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,575.15/each

Specifications

Dimensions

  • Cart Dimensions
    40 x 49.5 x 25-35 in
  • Caster Wheel Diameter
    6 in
  • Height
    25-35 in
  • Length
    49.5 in
  • Outside Height
    25-35 in
  • Outside Length
    49.5 in
  • Outside Width
    40 in
  • Overall Height
    25-35 in
  • Overall Length
    49.5 in
  • Overall Width
    40 in
  • Shelf Lip Height
    20 in
  • Weight
    171 lbs
  • Width
    40 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Ergonomic Adjustable Height Mobile Pallet Stand with Handle
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    1
  • Product Types
    Ergonomic Adjustable Height Mobile Pallet Stand with Handle
  • Weight Capacity
    3600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)