Motion
PDCS-42-8MR

LITTLE GIANT
PDCS-42-8MR

Towable Solid Deck Pallet;42"W x 53"L x 12"H
MI ITEM #11656265
MFR #PDCS-42-8MR
Price$1,287.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDCS-42-8MR

Towable Solid Deck Pallet;42"W x 53"L x 12"H
MI ITEM #11656265
MFR #PDCS-42-8MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,287.85/each

Specifications

Dimensions

  • Cart Dimensions
    42 x 53 x 12 in
  • Caster Wheel Diameter
    8 in
  • Height
    12 in
  • Length
    53 in
  • Outside Height
    12 in
  • Outside Length
    53 in
  • Outside Width
    42 in
  • Overall Height
    12 in
  • Overall Length
    53 in
  • Overall Width
    42 in
  • Shelf Lip Height
    1.5 in
  • Weight
    130 lbs
  • Width
    42 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Towable Solid Deck Pallet
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    1
  • Product Types
    Towable Solid Deck Pallet
  • Weight Capacity
    2400 lbs

Overview

Mfr description
PDCS-42-8MR TOWABLE SOLID DECK PALLET, 4
  • 2400 lbs. Capacity
  • Deck Height: 11"
  • 2 Rigid and 2 Swivel Casters
  • 8" Mold-on Rubber Wheels
  • Solid 12 Gauge Steel Deck
  • Pin and clevis rear coupler
  • 1" load retainers on all four corners
  • 2-1/2" I.D. ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought