Motion
PDCS-48-8MR

LITTLE GIANT
PDCS-48-8MR

Towable Solid Deck Pallet;48"W x 53"L x 12"H
Mi Item #11656266
MFR #PDCS-48-8MR
Price$1,344.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDCS-48-8MR

Towable Solid Deck Pallet;48"W x 53"L x 12"H
Mi Item #11656266
MFR #PDCS-48-8MR

Mfr description
PDCS-48-8MR TOWABLE SOLID DECK PALLET, 4
  • 2400 lbs. Capacity
  • Deck Height: 11"
  • 2 Rigid and 2 Swivel Casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,344.11/each

Specifications

Dimensions

  • Cart Dimensions
    48 x 53 x 12 in
  • Caster Wheel Diameter
    8 in
  • Height
    12 in
  • Length
    53 in
  • Outside Height
    12 in
  • Outside Length
    53 in
  • Outside Width
    48 in
  • Overall Height
    12 in
  • Overall Length
    53 in
  • Overall Width
    48 in
  • Shelf Lip Height
    1.5 in
  • Weight
    140 lbs
  • Width
    48 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Towable Solid Deck Pallet
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    1
  • Product Types
    Towable Solid Deck Pallet
  • Weight Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)