Motion
PDFS-4048-6PHLR

LITTLE GIANT
PDFS-4048-6PHLR

Fixed Height Mobile Pallet Stand;40"W x 48"L x 31"H
MI ITEM #11656279
MFR #PDFS-4048-6PHLR
List Price$1,182.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDFS-4048-6PHLR

Fixed Height Mobile Pallet Stand;40"W x 48"L x 31"H
MI ITEM #11656279
MFR #PDFS-4048-6PHLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,182.23/each for your price

Overview

Mfr description
PDFS-4048-6PHLR FIXED HT MOBILE PALLET S
  • 3600 lbs. Capacity
  • Raised 30" Deck Height
  • Four Swivel Casters
  • 6" Phenolic Casters
  • Solid 12 Gauge Steel Deck
  • Corner Load Retainers

Specifications

  • Cart Type
    Fixed Height Mobile Pallet Stand
  • Number Of Shelves
    1
  • Cart Dimensions
    40 x 48 x 31 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    (4) Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    40 in
  • Height
    31 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    149 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Fixed Height Mobile Pallet Stand
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    31 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    40 in
  • Overall Height
    31 in
  • Overall Length
    48 in
  • Overall Width
    40 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought