Motion
PDS4848-6PH2FL

LITTLE GIANT
PDS4848-6PH2FL

Solid Deck Pallet Dolly;48"W x 48"L x 9"H
Mi Item #11656311
MFR #PDS4848-6PH2FL
Price$926.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDS4848-6PH2FL

Solid Deck Pallet Dolly;48"W x 48"L x 9"H
Mi Item #11656311
MFR #PDS4848-6PH2FL

Mfr description
PDS4848-6PH2FL SOLID DECK PALLET DOLLY,
  • 3600 lbs. Capacity
  • Four Swivel Casters
  • 6" Phenolic Casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$926.45/each

Specifications

Dimensions

  • Cart Dimensions
    48 x 48 x 9 in
  • Caster Wheel Diameter
    6 in
  • Height
    9 in
  • Length
    48 in
  • Outside Height
    9 in
  • Outside Length
    48 in
  • Outside Width
    48 in
  • Overall Height
    9 in
  • Overall Length
    48 in
  • Overall Width
    48 in
  • Shelf Lip Height
    Flush
  • Weight
    138 lbs
  • Width
    48 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Solid Deck Pallet Dolly
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    1
  • Product Types
    Solid Deck Pallet Dolly
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)