Motion
PDSH4048-6PH2FL

LITTLE GIANT
PDSH4048-6PH2FL

Utility Carts - Number of Shelves: 1, 40 in Wide, 9 in High, Gray, Steel
MI ITEM #11656315
MFR #PDSH4048-6PH2FL
List Price$1,083.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDSH4048-6PH2FL

Utility Carts - Number of Shelves: 1, 40 in Wide, 9 in High, Gray, Steel
MI ITEM #11656315
MFR #PDSH4048-6PH2FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,083.83/each for your price

Overview

Mfr description
PDSH4048-6PH2FL SOLID DECK PALLET DOLLY,
  • 3600 lbs. Capacity
  • Four Swivel Casters
  • 6" Phenolic Casters
  • Deck Height: 9"
  • Solid 12 Gauge Steel Deck
  • 2 Floor Locks
  • Removable Handle

Specifications

  • Cart Type
    Solid Deck Pallet Dolly
  • Number Of Shelves
    1
  • Cart Dimensions
    40 x 49.5 x 9 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    (4) Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    Flush
  • Width
    40 in
  • Height
    9 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    2 Floor Locks
  • Material
    Steel
  • Weight
    137 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Solid Deck Pallet Dolly
  • Length
    49.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    9 in
  • Outside Length
    49.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    40 in
  • Overall Height
    9 in
  • Overall Length
    49.5 in
  • Overall Width
    40 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text