Motion
PDT-4848-6PH-LR

LITTLE GIANT
PDT-4848-6PH-LR

Pallet Dolly with T-Handle;48"W x 50"L x 10"H
MI ITEM #11656350
MFR #PDT-4848-6PH-LR
List Price$716.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PDT-4848-6PH-LR

Pallet Dolly with T-Handle;48"W x 50"L x 10"H
MI ITEM #11656350
MFR #PDT-4848-6PH-LR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$716.52/each for your price

Overview

Mfr description
PDT-4848-6PH-LR PALLET DOLLY WITH T-HAND
  • 3600 lbs. Capacity
  • T-Handle with Vinyl Hand Grips
  • Two Rigid and Swivel Casters
  • 6" Phenolic Casters
  • Deck Height: 9"
  • Open Deck
  • Corner Load Retainers

Specifications

  • Cart Type
    Pallet Dolly with T-Handle
  • Number Of Shelves
    1
  • Cart Dimensions
    48 x 50 x 10 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Width
    48 in
  • Height
    10 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    85 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Pallet Dolly with T-Handle
  • Length
    50 in
  • Cart Frame Material
    Steel
  • Outside Height
    10 in
  • Outside Length
    50 in
  • Number Of Cart Casters
    4
  • Outside Width
    48 in
  • Overall Height
    10 in
  • Overall Length
    50 in
  • Overall Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text