Motion
PPT-2848-6M

LITTLE GIANT
PPT-2848-6M

Pick-Pack Truck;28"W x 48"L x 56"H
MI ITEM #11656363
MFR #PPT-2848-6M
List Price$1,957.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PPT-2848-6M

Pick-Pack Truck;28"W x 48"L x 56"H
MI ITEM #11656363
MFR #PPT-2848-6M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,957.00/each for your price

Overview

Mfr description
PPT-2848-6M PICK-PACK TRUCK, 28\
  • Upper shelves are sloped, bottom shelf has 1-1/2" retaining lip. 14 gauge shelves have 14" shelf clearance. Diamond caster pattern with 6" x 2" Mold-On rubber casters, 1600 lbs. capacity.

Specifications

  • Cart Type
    Pick-Pack Truck
  • Number Of Shelves
    6
  • Cart Dimensions
    28 x 48 x 56 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Width
    28 in
  • Height
    56 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    225 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Pick-Pack Truck
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    56 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    28 in
  • Overall Height
    56 in
  • Overall Length
    48 in
  • Overall Width
    28 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text