Motion
PPT-2860-6M

LITTLE GIANT
PPT-2860-6M

Pick-Pack Truck;28"W x 60"L x 56"H
Mi Item #11656364
MFR #PPT-2860-6M
Price$2,238.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PPT-2860-6M

Pick-Pack Truck;28"W x 60"L x 56"H
Mi Item #11656364
MFR #PPT-2860-6M

Mfr description
PPT-2860-6M PICK-PACK TRUCK, 28\
  • Upper shelves are sloped, bottom shelf has 1-1/2" retaining lip. 14 gauge shelves have 14" shelf clearance. Diamond caster pattern with 6" x 2" Mold-On rubber casters, 1600 lbs. capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,238.09/each

Specifications

Dimensions

  • Cart Dimensions
    28 x 60 x 56 in
  • Caster Wheel Diameter
    6 in
  • Height
    56 in
  • Length
    60 in
  • Outside Height
    56 in
  • Outside Length
    60 in
  • Outside Width
    28 in
  • Overall Height
    56 in
  • Overall Length
    60 in
  • Overall Width
    28 in
  • Weight
    255 lbs
  • Width
    28 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Pick-Pack Truck
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    6
  • Product Types
    Pick-Pack Truck
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)