Motion
PT-2436-5PY

LITTLE GIANT
PT-2436-5PY

Panel Truck;24"W x 36"L x 35"H
MI ITEM #11656377
MFR #PT-2436-5PY
List Price$630.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
PT-2436-5PY

Panel Truck;24"W x 36"L x 35"H
MI ITEM #11656377
MFR #PT-2436-5PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$630.74/each for your price

Overview

Mfr description
PT-2436-5PY PANEL TRUCK, 24\
  • Three removable uprights
  • Uprights extend 27" above deck
  • 9-1/2" load space between uprights
  • Four swivel casters
  • 5" non-marking polyurethane wheels
  • Wood Rails

Specifications

  • Cart Type
    Panel Truck
  • Cart Dimensions
    24 x 36 x 35 in
  • Weight Capacity
    1000 lbs
  • Caster Wheel Types
    (4) Swivel
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Width
    24 in
  • Height
    35 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    78 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Panel Truck
  • Length
    36 in
  • Cart Frame Material
    Steel
  • Outside Height
    35 in
  • Outside Length
    36 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    35 in
  • Overall Length
    36 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text