Motion
QC2436-TL2DRPB

LITTLE GIANT
QC2436-TL2DRPB

ork eigt Mobie orkstation, 1200 bs., 24 x 49.5 x 66 in
Mi Item #11656379
MFR #QC2436-TL2DRPB
Price$1,743.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
QC2436-TL2DRPB

ork eigt Mobie orkstation, 1200 bs., 24 x 49.5 x 66 in
Mi Item #11656379
MFR #QC2436-TL2DRPB

Mfr description
QC2436-TL2DRPB WORK-HEIGHT MOBILE WORKST
  • Two locking storage drawers
  • Writing shelf measures 21"W x 12"D
  • Sloped storage pocket below writing shelf
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,743.32/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Overall Height
    66 in
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 49.5 x 66 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Pegboard Panel
  • Weight Capacity
    1200 lbs
  • Workstation Type
    Work Height Mobile Workstation
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)