Motion
QC2448-TL2DRPB

LITTLE GIANT
QC2448-TL2DRPB

ork eigt Mobie orkstation, 1200 bs., 24 x 61.5 x 66 in
MI ITEM #11656380
MFR #QC2448-TL2DRPB
List Price$2,095.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
QC2448-TL2DRPB

ork eigt Mobie orkstation, 1200 bs., 24 x 61.5 x 66 in
MI ITEM #11656380
MFR #QC2448-TL2DRPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,095.60/each for your price

Overview

Mfr description
QC2448-TL2DRPB WORK-HEIGHT MOBILE WORKST
  • Two locking storage drawers
  • Writing shelf measures 21"W x 12"D
  • Sloped storage pocket below writing shelf
  • 5" nonmarking polyurethane wheels
  • Two rigid and two swivel casters with total lock brakes
  • Pegboard Panel
  • Bins and hooks not included

Specifications

  • Weight Capacity
    1200 lbs
  • Frame Material
    Steel
  • Overall Height
    66 in
  • Overall Length
    61.5 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    5 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Work Height Mobile Workstation
  • Workstation Dimensions
    24 x 61.5 x 66 in
  • Includes
    Pegboard Panel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text