Motion
RC-2448-5PYTL

LITTLE GIANT
RC-2448-5PYTL

Wire Reel Cart
MI ITEM #11656382
MFR #RC-2448-5PYTL
List Price$1,085.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RC-2448-5PYTL

Wire Reel Cart
MI ITEM #11656382
MFR #RC-2448-5PYTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,085.65/each for your price

Overview

Mfr description
RC-2448-5PYTL WIRE REEL CART, 24\
  • 12 gauge steel shelves
  • 1-1/2" retaining lip
  • Top shelf measures 24"W x 36"L x 35"H
  • Bottom shelf measures 24"W x 48"L
  • Hanger bar for ladder storage
  • 5" Polyurethane wheels
  • 2 Rigid, and 2 Swivel casters with total lock brakes
  • Overall Length: 54"
  • Powder Coated Gray Finish
  • Includes Five 36"L spool holder rods

Specifications

  • Color
    Gray
  • Width
    24 in
  • Length
    54 in
  • Height
    35 in
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Caddy Material
    Steel
  • Weight Capacity
    1200 lbs
  • Includes
    Includes Five 36"L spool holder rods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought