Motion
RC-2448-5PYTL2DR

LITTLE GIANT
RC-2448-5PYTL2DR

Wire Reel Cart, 2 Storage Drawers
Mi Item #11656383
MFR #RC-2448-5PYTL2DR
Price$1,934.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RC-2448-5PYTL2DR

Wire Reel Cart, 2 Storage Drawers
Mi Item #11656383
MFR #RC-2448-5PYTL2DR

Mfr description
RC-2448-5PYTL2DR WIRE REEL CART, 24\
  • 12 gauge steel shelves
  • 1-1/2" retaining lip
  • Top shelf measures 24"W x 36"L x 35"H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,934.48/each

Specifications

Dimensions

  • Height
    35 in
  • Length
    54 in
  • Width
    24 in

Details

  • Caddy Material
    Steel
  • Color
    Gray
  • Includes
    Includes Three 36"L spool holder rods
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)