Motion
RL-LP-2436-TL

LITTLE GIANT
RL-LP-2436-TL

Wire Reel Cart, Louvered Panel
Mi Item #11656414
MFR #RL-LP-2436-TL
Price$1,121.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RL-LP-2436-TL

Wire Reel Cart, Louvered Panel
Mi Item #11656414
MFR #RL-LP-2436-TL

Mfr description
RL-LP-2436-TL WIRE REEL CART, 24\
  • Double-sided, 16 gauge louvered panels
  • Tubular handle extends 17"
  • 1-1/2" retaining lips on shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,121.10/each

Specifications

Dimensions

  • Height
    41.5 in
  • Length
    54.25 in
  • Width
    24 in

Details

  • Caddy Material
    Steel
  • Color
    Gray
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)