Motion
RNB-2460-6PY

LITTLE GIANT
RNB-2460-6PY

Work-Height Platform Truck, Open Base
MI ITEM #11656424
MFR #RNB-2460-6PY
List Price$1,103.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RNB-2460-6PY

Work-Height Platform Truck, Open Base
MI ITEM #11656424
MFR #RNB-2460-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,103.55/each for your price

Overview

Mfr description
RNB-2460-6PY WORK-HEIGHT PLATFORM TRUCK,
  • 12 Gauge Steel Deck
  • Fixed Deck Height: 26
  • 2000 lbs. Load Capacity
  • 6 Polyurethane Wheels
  • 2 Rigid, and 2 Swivel Casters
  • Removable Handle extends 14 above deck
  • All-Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    2000 lbs
  • Platform Width
    24 in
  • Platform Length
    60 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    6 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    61.5 in
  • Overall Width
    24 in
  • Overall Height
    40 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    123 lb
  • Shipping Weight
    123 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought