Motion
RNJ-2448-6PY-AH

LITTLE GIANT
RNJ-2448-6PY-AH

Work-Height Platform Truck, Butcher Blck
Mi Item #11656486
MFR #RNJ-2448-6PY-AH
Price$1,618.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RNJ-2448-6PY-AH

Work-Height Platform Truck, Butcher Blck
Mi Item #11656486
MFR #RNJ-2448-6PY-AH

Mfr description
RNJ-2448-6PY-AH WORK-HEIGHT PLATFORM TRU
  • 1-3/4 Butcher Block Top
  • Adjustable Deck Height: 25-1/2 to 35-1/2 on 2 Centers
  • 2000 lbs. Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,618.43/each

Specifications

Dimensions

  • Overall Height
    39.5 - 49.5 in
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Platform Length
    48 in
  • Platform Width
    24 in
  • Shipping Weight
    161 lbs
  • Weight
    131 lb
  • Wheel Diameter
    6 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray Frame with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)