Motion
RNLX63048-6MRAH

LITTLE GIANT
RNLX63048-6MRAH

Work-Height Platform Truck, Open Base
Mi Item #11656517
MFR #RNLX63048-6MRAH
Price$1,239.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RNLX63048-6MRAH

Work-Height Platform Truck, Open Base
Mi Item #11656517
MFR #RNLX63048-6MRAH

Mfr description
RNLX63048-6MRAH WORK-HEIGHT PLATFORM TRU
  • 12 Gauge Steel Deck with 6 Deep Retaining Lips
  • Adjustable Deck Height: 25-1/2 to 35-1/2 on 2 Centers
  • 2000 lbs. Load Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,239.73/each

Specifications

Dimensions

  • Overall Height
    45.5 - 55.5 in
  • Overall Length
    49.5 in
  • Overall Width
    30 in
  • Platform Length
    48 in
  • Platform Width
    30 in
  • Shipping Weight
    166 lbs
  • Weight
    166 lb
  • Wheel Diameter
    6 in

Details

  • Caster Wheel Types
    Mold-on Rubber Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)