Motion
RNL-3048-6PY-AH

LITTLE GIANT
RNL-3048-6PY-AH

Work-Height Platform Truck, Open Base
MI ITEM #11656522
MFR #RNL-3048-6PY-AH
List Price$1,241.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RNL-3048-6PY-AH

Work-Height Platform Truck, Open Base
MI ITEM #11656522
MFR #RNL-3048-6PY-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,241.59/each for your price

Overview

Mfr description
RNL-3048-6PY-AH WORK-HEIGHT PLATFORM TRU
  • 12 Gauge Steel Deck with 1-1/2 Retaining Lips
  • Adjustable Deck Height: 25-1/2 to 35-1/2 on 2 Centers
  • 2000 lbs. Load Capacity
  • 6 Polyurethane Wheels
  • 2 Rigid, and 2 Swivel Casters
  • Removable Handle extends 14 above deck
  • Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    2000 lbs
  • Platform Width
    30 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    6 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    49.5 in
  • Overall Width
    30 in
  • Overall Height
    40.5 - 50.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    130 lb
  • Shipping Weight
    130 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text