Motion
RNLX62448-6PYAH

LITTLE GIANT
RNLX62448-6PYAH

Work-Height Platform Truck, Open Base
MI ITEM #11656524
MFR #RNLX62448-6PYAH
List Price$1,289.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RNLX62448-6PYAH

Work-Height Platform Truck, Open Base
MI ITEM #11656524
MFR #RNLX62448-6PYAH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,289.54/each for your price

Overview

Mfr description
RNLX62448-6PYAH WORK-HEIGHT PLATFORM TRU
  • 12 Gauge Steel Deck with 6 Deep Retaining Lips
  • Adjustable Deck Height: 25-1/2 to 35-1/2 on 2 Centers
  • 2000 lbs. Load Capacity
  • 6 Polyurethane Wheels
  • 2 Rigid, and 2 Swivel Casters
  • Removable Handle extends 14 above deck
  • Welded Construction
  • Made in the USA

Specifications

  • Weight Capacity
    2000 lbs
  • Platform Width
    24 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    6 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Overall Height
    45.5 - 55.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    139 lb
  • Shipping Weight
    139 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought