Motion
RNL2-3060-6MR

LITTLE GIANT
RNL2-3060-6MR

Work-Height Platform Truck, Lower Shelf
Mi Item #11656531
MFR #RNL2-3060-6MR
Price$1,310.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RNL2-3060-6MR

Work-Height Platform Truck, Lower Shelf
Mi Item #11656531
MFR #RNL2-3060-6MR

Mfr description
RNL2-3060-6MR WORK-HEIGHT PLATFORM TRUCK
  • 12 Gauge Steel Deck with 1-1/2 Retaining Lips
  • Lower Shelf with 1-1/2 Retaining Lips
  • Fixed Deck Height: 26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,310.93/each

Specifications

Dimensions

  • Overall Height
    41.5 in
  • Overall Length
    61.5 in
  • Overall Width
    30 in
  • Platform Length
    60 in
  • Platform Width
    30 in
  • Shipping Weight
    187 lbs
  • Weight
    187 lb
  • Wheel Diameter
    6 in

Details

  • Caster Wheel Types
    Mold-on Rubber Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)