Motion
RP3S-2436-6PY

LITTLE GIANT
RP3S-2436-6PY

Raised Platform Box Truck with Open Base;24"W x 41"L x 40"H
Mi Item #11656563
MFR #RP3S-2436-6PY
Price$1,301.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RP3S-2436-6PY

Raised Platform Box Truck with Open Base;24"W x 41"L x 40"H
Mi Item #11656563
MFR #RP3S-2436-6PY

Mfr description
RP3S-2436-6PY RAISED PLATFORM BOX TRUCK,
  • Raised 12 Gauge Platform
  • 3 Solid Sides Extend 20" Above Deck
  • 2000 lbs. Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.79/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 41 x 40 in
  • Caster Wheel Diameter
    6 in
  • Depth
    2 in
  • Height
    40 in
  • Length
    41 in
  • Outside Height
    40 in
  • Outside Length
    41 in
  • Outside Width
    24 in
  • Overall Height
    40 in
  • Overall Length
    41 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    124 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Raised Platform Box Truck with Open Base
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    1
  • Product Types
    Raised Platform Box Truck with Open Base
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)