Motion
RP3S-3060-6PY

LITTLE GIANT
RP3S-3060-6PY

Raised Platform Box Truck with Open Base;30"W x 65"L x 40"H
MI ITEM #11656566
MFR #RP3S-3060-6PY
List Price$1,644.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RP3S-3060-6PY

Raised Platform Box Truck with Open Base;30"W x 65"L x 40"H
MI ITEM #11656566
MFR #RP3S-3060-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,644.28/each for your price

Overview

Mfr description
RP3S-3060-6PY RAISED PLATFORM BOX TRUCK,
  • Raised 12 Gauge Platform
  • 3 Solid Sides Extend 20" Above Deck
  • 2000 lbs. Capacity
  • 6" Polyurethane Wheels
  • 2 Rigid and 2 Swivel Casters
  • Open Base

Specifications

  • Cart Type
    Raised Platform Box Truck with Open Base
  • Number Of Shelves
    1
  • Cart Dimensions
    30 x 65 x 40 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    20 in
  • Width
    30 in
  • Depth
    2 in
  • Height
    40 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    198 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Raised Platform Box Truck with Open Base
  • Length
    65 in
  • Cart Frame Material
    Steel
  • Outside Height
    40 in
  • Outside Length
    65 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    40 in
  • Overall Length
    65 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought