Motion
RPDXL-2436-6PY

LITTLE GIANT
RPDXL-2436-6PY

Raised Platform Trucks with Drop-Gate and Lid;25.25"W x 41"L x 42.5"H
MI ITEM #11656594
MFR #RPDXL-2436-6PY
List Price$1,869.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
RPDXL-2436-6PY

Raised Platform Trucks with Drop-Gate and Lid;25.25"W x 41"L x 42.5"H
MI ITEM #11656594
MFR #RPDXL-2436-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,869.71/each for your price

Overview

Mfr description
RPDXL-2436-6PY RAISED PLATFORM TRUCK,DRO
  • Raised 12 Gauge Platform
  • 4 Mesh Sides Extend 20" Above Deck
  • 2000 lbs. Capacity
  • 6" Polyurethane Wheels
  • 2 Rigid and 2 Swivel Casters
  • Open Base
  • Hinged Drop-Gate with Lid

Specifications

  • Cart Type
    Raised Platform Trucks with Drop-Gate and Lid
  • Number Of Shelves
    1
  • Cart Dimensions
    25.25 x 41 x 42.5 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    20 in
  • Width
    25.25 in
  • Depth
    2 in
  • Height
    42.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    180 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Raised Platform Trucks with Drop-Gate and Lid
  • Length
    41 in
  • Cart Frame Material
    Steel
  • Outside Height
    42.5 in
  • Outside Length
    41 in
  • Number Of Cart Casters
    4
  • Outside Width
    25.25 in
  • Overall Height
    42.5 in
  • Overall Length
    41 in
  • Overall Width
    25.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text