1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
RT2-10S
RT2-10S EXTRA-HEAVY DUTY WIRE REEL TRANS
Mi Item #
11656601
MFR #
RT2-10S
Price
$478.06
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
LITTLE GIANT RT2-10S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
RT2-10S
RT2-10S EXTRA-HEAVY DUTY WIRE REEL TRANS
Mi Item #
11656601
MFR #
RT2-10S
Mfr description
RT2-10S EXTRA-HEAVY DUTY WIRE REEL TRANS
This Little Giant heavy duty wire reel transporter features a large capacity 1" diameter bar stock secured with set screws, and will accept reels up to 32 in diameter and 21" wide. The smaller 5/8" rods will accept reels up to 12" in diameter and has 21" of usable width. This cart was uniquely designed to be easy to load. Tilting the cart forward to align the rod with the center of your spool will allow you to roll these oversized spools into position without having to lift the large, heavy reels.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$478
.06
/each
Add to Cart
Specifications
Dimensions
Height
43 in
Length
25 in
Width
30 in
Details
Caddy Material
Steel
Caster Wheel Material
Rubber
Color
Gray
Number Of Cart Wheels
2
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items