1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
RT3-12P
Heavy-Duty Reel Caddy
Mi Item #
11656602
MFR #
RT3-12P
Price
$748.72
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
LITTLE GIANT RT3-12P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
RT3-12P
Heavy-Duty Reel Caddy
Mi Item #
11656602
MFR #
RT3-12P
Mfr description
RT3-12P HEAVY-DUTY WIRE REEL CADDY
Three (3) heavy-duty steel spindles are 1" diameter bar stock secured with set screws, and will accept reels up to 12" diameter and 21" wide. For larger diameter spools, simply remove 1 or more of the spindles. Large 12" diameter pneumatic wheels have roller bearings for transporting over rough surfaces. Save space, use and store vertically or horizontally. Capacity 150 lbs. per spindle. Three wire guides for dispensing. Convenient top tray measures 10" x 24". Welded unit has a powder coated finish and ships set up and ready for immediate use.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$748
.72
/each
Add to Cart
Specifications
Dimensions
Height
45 in
Length
31 in
Width
36 in
Details
Caddy Material
Steel
Color
Gray
Number Of Cart Wheels
2
Weight Capacity
150 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items