1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
RT4-8S
Wire Reel Caddy
Mi Item #
11656603
MFR #
RT4-8S
Price
$459.29
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
LITTLE GIANT RT4-8S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
RT4-8S
Wire Reel Caddy
Mi Item #
11656603
MFR #
RT4-8S
Mfr description
RT4-8S WIRE REEL CADDY
All-welded Wire Reel Caddy has four 16" wide rods for holding multiple wire reel configurations. Top 3 rods are 7" on-center. Wheels are off the ground while standing so it does not "walk" while pulling wire. Full width handle. Convenient tool tray for storage and transport of hand tools. Heavy-duty angle iron frame. Wheels are 8" x 2-1/2" solid rubber with ball bearings. Durable powder coated gray finish. Ships via UPS!
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$459
.29
/each
Add to Cart
Specifications
Dimensions
Height
45.5 in
Length
18.5 in
Width
24.5 in
Details
Caddy Material
Steel
Color
Gray
Number Of Cart Wheels
2
Weight Capacity
300 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items