Motion
S1-2460-6PY-DS

LITTLE GIANT
S1-2460-6PY-DS

Drop-Shelf Trucks;24"W x 65.5"L x 57"H
MI ITEM #11656613
MFR #S1-2460-6PY-DS
List Price$2,096.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
S1-2460-6PY-DS

Drop-Shelf Trucks;24"W x 65.5"L x 57"H
MI ITEM #11656613
MFR #S1-2460-6PY-DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,096.46/each for your price

Overview

Mfr description
S1-2460-6PY-DS DROP-SHELF TRUCKS, 24\
  • 12 Gauge Steel Deck
  • Drop-Shelf
  • Pushbar Handle
  • 6" Polyurethane Wheels
  • 3600 lbs. Capacity
  • OAH: 57"

Specifications

  • Cart Type
    Drop-Shelf Trucks
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 65.5 x 57 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    57 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    225 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Drop-Shelf Trucks
  • Length
    65.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    57 in
  • Outside Length
    65.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    57 in
  • Overall Length
    65.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought