Motion
S2L-2460-6PY

LITTLE GIANT
S2L-2460-6PY

3-Sided Shelf Trucks;24"W x 65.5"L x 58.5"H
MI ITEM #11656625
MFR #S2L-2460-6PY
List Price$1,827.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
S2L-2460-6PY

3-Sided Shelf Trucks;24"W x 65.5"L x 58.5"H
MI ITEM #11656625
MFR #S2L-2460-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,827.70/each for your price

Overview

Mfr description
S2L-2460-6PY 3-SIDED SHELF TRUCKS, 24\
  • 12 Gauge Steel Deck
  • 2 Shelves
  • Shelves have a 1-1/2" Retaining Lip
  • Shelf Clearance: 23-1/4"
  • Pushbar Handle
  • 6" Polyurethane Wheels
  • 3600 lbs. Capacity
  • OAH: 58-1/2"

Specifications

  • Cart Type
    3-Sided Shelf Trucks
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 65.5 x 58.5 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    58.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    226 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    3-Sided Shelf Trucks
  • Length
    65.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    58.5 in
  • Outside Length
    65.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    58.5 in
  • Overall Length
    65.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought