Motion
S3-A-2448-6PY

LITTLE GIANT
S3-A-2448-6PY

3-Sided Adjustable Shelf Truck;24"W x 53.5"L x 57"H
MI ITEM #11656641
MFR #S3-A-2448-6PY
List Price$2,399.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
S3-A-2448-6PY

3-Sided Adjustable Shelf Truck;24"W x 53.5"L x 57"H
MI ITEM #11656641
MFR #S3-A-2448-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,399.21/each for your price

Overview

Mfr description
S3-A-2448-6PY 3-SIDED ADJUSTABLE SHELF T
  • 12 Gauge Steel Deck
  • 2 Adjustable Shelves
  • Deck has a Flush Edge
  • Pushbar Handle
  • 6" Polyurethane Wheels
  • 3600 lbs. Capacity
  • OAH: 57"

Specifications

  • Cart Type
    3-Sided Adjustable Shelf Truck
  • Number Of Shelves
    3
  • Cart Dimensions
    24 x 53.5 x 57 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    57 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    260 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    3-Sided Adjustable Shelf Truck
  • Length
    53.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    57 in
  • Outside Length
    53.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    57 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text