Motion
SB-3060-10SR

LITTLE GIANT
SB-3060-10SR

Security Box Truck;30"W x 65.5"L x 50.5"H
MI ITEM #11656655
MFR #SB-3060-10SR
List Price$2,464.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SB-3060-10SR

Security Box Truck;30"W x 65.5"L x 50.5"H
MI ITEM #11656655
MFR #SB-3060-10SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,464.12/each for your price

Overview

Mfr description
SB-3060-10SR SECURITY BOX TRUCK, 30\
  • Double-Hinged Top Cover with Padlock Hasp
  • Expanded Metal Sides
  • 1500 lbs. Capacity
  • Front Drop-Gate with Spring Latches
  • Interior Height: 36"
  • 2 Rigid and 2 Swivel Casters
  • 10" Solid Rubber Wheels

Specifications

  • Cart Type
    Security Box Truck
  • Cart Dimensions
    30 x 65.5 x 50.5 in
  • Weight Capacity
    1500 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    10 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Solid Rubber
  • Shelf Lip Height
    20 in
  • Width
    30 in
  • Height
    50.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    254 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Security Box Truck
  • Length
    65.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    50.5 in
  • Outside Length
    65.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    50.5 in
  • Overall Length
    65.5 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought