Motion
SBS-3060-10SR

LITTLE GIANT
SBS-3060-10SR

Security Box Truck with Solid Sides;30"W x 65.5"L x 50.5"H
Mi Item #11656658
MFR #SBS-3060-10SR
Price$2,960.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SBS-3060-10SR

Security Box Truck with Solid Sides;30"W x 65.5"L x 50.5"H
Mi Item #11656658
MFR #SBS-3060-10SR

Mfr description
SBS-3060-10SR SECURITY BOX TRUCK, SOLID
  • Double-Hinged Top Cover with Padlock Hasp
  • Solid Steel Sides
  • 1500 lbs. Capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,960.54/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 65.5 x 50.5 in
  • Caster Wheel Diameter
    10 in
  • Height
    50.5 in
  • Length
    65.5 in
  • Outside Height
    50.5 in
  • Outside Length
    65.5 in
  • Outside Width
    30 in
  • Overall Height
    50.5 in
  • Overall Length
    65.5 in
  • Overall Width
    30 in
  • Shelf Lip Height
    20 in
  • Weight
    371 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Security Box Truck with Solid Sides
  • Caster Wheel Material
    Solid Rubber
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Security Box Truck with Solid Sides
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)