Motion
SBS-2448-6MR

LITTLE GIANT
SBS-2448-6MR

Security Box Truck with Solid Sides;24"W x 53.5"L x 47"H
MI ITEM #11656659
MFR #SBS-2448-6MR
List Price$2,430.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
SBS-2448-6MR

Security Box Truck with Solid Sides;24"W x 53.5"L x 47"H
MI ITEM #11656659
MFR #SBS-2448-6MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,430.74/each for your price

Overview

Mfr description
SBS-2448-6MR SECURITY BOX TRUCK, SOLID S
  • Double-Hinged Top Cover with Padlock Hasp
  • Solid Steel Sides
  • 2000 lbs. Capacity
  • Front Drop-Gate with Spring Latches
  • Interior Height: 36"
  • 2 Rigid and 2 Swivel Casters
  • 6" Mold-On Rubber Wheels

Specifications

  • Cart Type
    Security Box Truck with Solid Sides
  • Cart Dimensions
    24 x 53.5 x 47 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Shelf Lip Height
    20 in
  • Width
    24 in
  • Height
    47 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    273 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Security Box Truck with Solid Sides
  • Length
    53.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    47 in
  • Outside Length
    53.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    47 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought