Motion
ST-2448-6PY-PB

LITTLE GIANT
ST-2448-6PY-PB

2-Sided Mobie Maintenance Cart it Pegboard or ouvered Panes, 3600 bs., 24 x 53 x 33 in
Mi Item #11656934
MFR #ST-2448-6PY-PB
Price$2,362.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ST-2448-6PY-PB

2-Sided Mobie Maintenance Cart it Pegboard or ouvered Panes, 3600 bs., 24 x 53 x 33 in
Mi Item #11656934
MFR #ST-2448-6PY-PB

Mfr description
ST-2448-6PY-PB 2-SIDED MOBILE MAINTENANC
  • Heavy duty doublesided tool bench cart with pegboard panel seperator to organize your tools or parts so they are ready when you need them
  • Two sided construction keeps your tools or parts in easy reach
  • 13 gauge expanded metal ends and secure 14 gauge perforated doors make locating the right tool easy while maintaining secure storage when not in use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,362.74/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    33 in
  • Overall Length
    53 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 53 x 33 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Pegboard Panel
  • Weight Capacity
    3600 lbs
  • Workstation Type
    2-Sided Mobile Maintenance Cart with Pegboard or Louvered Panels
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)