Motion
ST-2448-6PY-LP

LITTLE GIANT
ST-2448-6PY-LP

2-Sided Mobie Maintenance Cart it Pegboard or ouvered Panes, 3600 bs., 24 x 53 x 33 in
MI ITEM #11656935
MFR #ST-2448-6PY-LP
List Price$2,223.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ST-2448-6PY-LP

2-Sided Mobie Maintenance Cart it Pegboard or ouvered Panes, 3600 bs., 24 x 53 x 33 in
MI ITEM #11656935
MFR #ST-2448-6PY-LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,223.67/each for your price

Overview

Mfr description
ST-2448-6PY-LP 2-SIDED MOBILE MAINTENANC
  • Heavy duty doublesided tool bench cart with louvered panel seperator to organize your tools or parts so they are ready when you need them
  • Two sided construction keeps your tools or parts in easy reach
  • 13 gauge expanded metal ends and secure 14 gauge perforated doors make locating the right tool easy while maintaining secure storage when not in use
  • Doors on both sides with padlockable slide latch
  • 6†Polyurethane wheels provide smooth rolling for easy maneuverability.

Specifications

  • Weight Capacity
    3600 lbs
  • Frame Material
    Steel
  • Overall Height
    33 in
  • Overall Length
    53 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    2-Sided Mobile Maintenance Cart with Pegboard or Louvered Panels
  • Workstation Dimensions
    24 x 53 x 33 in
  • Includes
    Louvered Panel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text