Motion
T-320-10FF

LITTLE GIANT
T-320-10FF

Industrial Strength Hand Truck, Dual Handle, 10" Flat-Free, 800 lbs. Capacity
MI ITEM #11656975
MFR #T-320-10FF
List Price$445.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T-320-10FF

Industrial Strength Hand Truck, Dual Handle, 10" Flat-Free, 800 lbs. Capacity
MI ITEM #11656975
MFR #T-320-10FF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$445.39/each for your price

Overview

Mfr description
T-320-10FF INDUSTRIAL STRENGTH HAND TRUC
  • 8"D x 14"W nose plate
  • Four curved ribs with vertical center strap
  • Heavy 1.05" 14 gauge tubular steel for added strength to frame and stair glides
  • Extra-high 29" stair glides provide rigidity and longer frame life
  • Zinc plated "D" axle is interchangea

Specifications

  • Hand Truck Type
    Industrial Hand Truck
  • Weight Capacity
    800 lbs
  • Handle Type
    Dual Handle
  • Frame Material
    Steel
  • Overall Height
    49 in
  • Caster Wheel Types
    10 in Flat-Free
  • Wheel Diameter
    10 in
  • Load Plate Size
    8 x 14 in
  • Wheel Material
    Flat-Free
  • Weight
    35 lbs
  • Shipping Weight
    35 lbs
  • Hoist Ring Equipped
    N
  • Overall Length
    23 in
  • Material
    Steel
  • Number of Wheels
    2
  • Overall Width
    21 in
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text